Beli mata bor tuner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lumos Metal Tuner Drill Bit (Mata Bor Tuner)atribut:
- Diameter Head (mm): 6
- Diameter Shank (mm): 3
- IKURA Tuner Set Eyes (Mata Bor Tuner)Deskripsi:Mata tunner set dengan bahan tungsten steel berguna untuk mengikir, melubangi, menghaluskan besi. Cocok untuk proses port polish, blaster cylinder mesin motor/mobil ataupun kepentingan lainnya seperti kegiatan grafir maupun ukir.atribut:
- Head Size (mm): 6
- TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond)atribut:
- Specification: Plastic case included
- Mass (g): 98.1
- Content: T6-201C x 1 Piece, T6-202C x 1 Piece, T6-203C x 1 Piece, T6-204C x 1 Piece, T6-205F x 1 Piece
- EARTH MAN Carbide Trimmer Router BitDeskripsi:Carbide tip with excellent durability. Convenient for storage! Comes with an aluminum case.For character and grooving.atribut:
- Set Contents: Straight 3mm (1P), Straight 4mm (1P), Straight 6mm (2P), Straight 8mm (2P), Straight 10mm (2P), Straight 12mm (2P), (() is the number of teeth)
- Shank (mm): (Round) 6
- CP Rotary Burr Set (Mata Bor Tuner)atribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
- UNITED ABRASIVES-SAIT Ball-Nosed Cylinder Bur ( SC ) (Mata Bor Tuner)Deskripsi:The black-and-gold finish on these drill bits lubricates the bits and provides some resistance to wear and rust. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. They also have flats on their shank that help prevent the bits from slipping in a drill chuck when drilling at high speeds or under heavy loads.atribut:
- UNSPSC: 23172001
- Head Length (inch): 3/4
- Manufacturer Part Number: 45006
- Overall Length (inch): 3
- Shank Material: Carbide
- Trade Number: SC-3
- TOTAL Gerinda Bor Miniatribut:
- Voltage (V): 220-240
- Input Power (W): 130
- NAKANISHI Carbide Cutter 80000 RPM (Mata Bor Tuner)atribut:
- Maximum Working Rotation Speed (rpm): 80000
- 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
- Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
- Grain Size: #100/150
- Overall Length (mm): 45
- Abrasive Material: Diamond
- Maximum Speed (rpm): 50000 - 80000
- Package Weight (g): 116
- Shank Diameter (mm): 3
- York Speedway Dual Cut Carbide Burr SetDeskripsi:8 Pieces. Unique flute design: fine pitch and coarse pitch flutes for rapid material removal, while maintaining a smooth surface finish. Contains 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14 Degree.atribut:
- Cut Type: Dual Cut
- Finish/Coating: Uncoated
- Head Material: Carbide
- Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree, Spherical Round Tree
- SUPER TOOL Carbide Bar Set All Carbide (W Cut) (Mata Bor Tuner)atribut:
- Material: All carbide
- Shank Diameter (mm): 3
Daftar Harga mata bor tuner Terbaru November 2026
| Lumos Metal Tuner Drill Bit (Mata Bor Tuner) | Rp449.900 |
| IKURA Tuner Set Eyes (Mata Bor Tuner) | Rp149.900 |
| TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond) | Rp1.799.900 |
| EARTH MAN Carbide Trimmer Router Bit | Rp739.900 |
| CP Rotary Burr Set (Mata Bor Tuner) | Rp369.900 |
| K55 Step Drill HSS (Mata Bor Pagoda) | Rp61.900 |
| UNITED ABRASIVES-SAIT Ball-Nosed Cylinder Bur ( SC ) (Mata Bor Tuner) | Rp889.900 |
| CP Rotary Burr (Mata Bor Tuner) | Rp35.900 |
| TOTAL Gerinda Bor Mini | Rp369.900 |
| NAKANISHI Carbide Cutter 80000 RPM (Mata Bor Tuner) | Rp229.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/o9P107309873-1.jpg)
/gjP107373595-1.jpg)
/P102186619-1.jpg)

/4qP106963170-1.jpg)
/hvP104055643-1.jpg)
%20(Mata%20Bor%20Tuner)/r1P109331973-1.jpg)
/i3P106395651-1.jpg)

/jrP105269711-1.jpg)
/e5P106357509-1.jpg)
/dsP103629496-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/VICTOR%20Nozzle%20Cutting%20Tip%20(Mata%20Las%20Potong)/q4P106596940-1.jpg)
/k5P105509725-1.jpg)
/hsP102186640-22.jpg)
/P101563190-1.jpg)

/P101502175-1.jpg)

%20(Mata%20Bor%20Tuner)/l8P110968764-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)